Overview
Mfr description
A56-F-R-09-D-21M-K-32 VARIABLE DISP CONS
- ・Piston pump - standard\n・HP control\n・Max operating pressure up to 28MPa (4,060psi)\n
Specifications
- Port LocationAxial Port
- Shaft TypeKeyed
- Rotation DirectionClockwise
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data