Overview
Mfr description
A70-FR06S-D24-60 TWO PRESSURE-TWO FLOW
- ・Piston pump - standard\n・Low pressure & high flow and high pressure & low flow \n controlled by solenoid valve\n・Max operating pressure up to 28MPa (4,060psi)\n
Specifications
- Port LocationSide Port
- Rotation DirectionClockwise
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data