Motion
FLR-1 1/2-49
Cam Follower - 1.5000 in Roller Dia, 1.6250 in Roller Width, 0.6250 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #11994508
MFR #FLR-1 1/2-49
Price$741.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Follower - 1.5000 in Roller Dia, 1.6250 in Roller Width, 0.6250 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #11994508
MFR #FLR-1 1/2-49

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$741.05/each

Specifications

Dimensions

  • Flange Diameter
    2.1875 in
  • Roller Diameter  
    1.5000 in
  • Roller Width  
    1.6250 in
  • Stud Diameter  
    0.6250 in

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Manufacturer Catalog Number
    0009004500
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Carbon Steel
  • Roller Shape
    Single Flanged

Overview

Mfr description
0009004500 FLR-1 1/2-49 LOAD RUNNER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought