Overview
Mfr description
0009004900 VLRH-2 1/2 LOAD RUNNER
Specifications
- Roller Diameter
- Roller Width
- Point Diameter
- Stud Diameter
- Thread Size
- Thread Length0.8750 in
- Stud Length
- Radial Static Load Capacity1110 lbs
- Width To Groove Center0.6870 in
- Manufacturer Catalog Number0009004900
- Product TypeV-Groove Cam Followers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data