Overview
Mfr description
0009026500 CLRY-1 1/2 LOAD RUNNER
Specifications
- Product TypeCrowned & Flat Yoke Rollers
- Roller ShapeCrowned
- Roller Diameter
- Bore Diameter
- Roller Width
- Bearing ElementBall
- Closure TypeSealed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data