Motion
FLRY-8-5
Flat Yoke Roller - 8.0000 in Roller Diameter, 3.2560 in Bore, 4.2500 in Roller Width, 8.9375 in Flange OD, Sealed
MI ITEM #11994556
MFR #FLRY-8-5
List Price$3,612.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 8.0000 in Roller Diameter, 3.2560 in Bore, 4.2500 in Roller Width, 8.9375 in Flange OD, Sealed
MI ITEM #11994556
MFR #FLRY-8-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,612.73/each for your price

Overview

Mfr description
0009087700 FLRY-8-5 LOAD RUNNER

Specifications

  • Roller Diameter
    8.0000 in
  • Product Type
    Flanged Yoke Rollers
  • Roller Width
    4.2500 in
  • Bore Diameter
    3.2560 in
  • Flange Diameter
    8.9375 in
  • Bearing Element
    Tapered Rollers
  • Roller Shape
    Flat
  • Closure Type
    Sealed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought