Motion
A-BSG-10-2B3B-D100-48 RELIEF VALVE SOL.

YUKEN
A-BSG-10-2B3B-D100-48 RELIEF VALVE SOL.

Relief Valve Sol. Con. w/ Vent
MI ITEM #11994562
MFR #A-BSG-10-2B3B-D100-48 RELIEF VALVE SOL.
List Price$1,892.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
A-BSG-10-2B3B-D100-48 RELIEF VALVE SOL.

Relief Valve Sol. Con. w/ Vent
MI ITEM #11994562
MFR #A-BSG-10-2B3B-D100-48 RELIEF VALVE SOL.

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,892.11/each for your price

Overview

Mfr description
A-BSG-10-2B3B-D100-48 RELIEF VALVE SOL.
  • ・Relief valve - pilot operated - low noise_x000D_\n・Max. operating pressure 25MPa (3,630psi)_x000D_\n・Max. flow rate up to 400L/min (106gpm)

Specifications

  • Maximum Operating Pressure
    25 MPa

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought