Motion
AME-D2-1010-11

YUKEN
AME-D2-1010-11

DC Input 10 Ohm X 2 circuits
Mi Item #11994584
MFR #AME-D2-1010-11
Price$3,921.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
AME-D2-1010-11

DC Input 10 Ohm X 2 circuits
Mi Item #11994584
MFR #AME-D2-1010-11

Mfr description
AME-D2-1010-11 DC INPUT 10 OHM X 2 CIRCU
  • ・DC Input type amplifier \n・For 40Ω-40Ω series proportional valve \n・Used with EFBG series proportional valve\n\n
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,921.11/each

Specifications

Details

  • Ambient Temperature Range
    0°C - 50 °C
  • Function
    DC Input Type
  • Power Supply Type
    85 - 264 V AC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)