Motion
AME-DF-S-200-22

YUKEN
AME-DF-S-200-22

DC Input 40 Ohm Panel Mtg (200 VAC)
Mi Item #11994595
MFR #AME-DF-S-200-22
Price$5,664.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
AME-DF-S-200-22

DC Input 40 Ohm Panel Mtg (200 VAC)
Mi Item #11994595
MFR #AME-DF-S-200-22

Mfr description
AME-DF-S-200-22 DC INPUT 40 OHM PANEL MT
  • ・DC Input type amplifier \n・For 40Ω series proportional valve \n・Used with EFG/EFCG series proportional valve\n\n
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,664.21/each

Specifications

Details

  • Ambient Temperature Range
    0°C - 50 °C
  • Function
    DC Input feedback type
  • Power Supply Type
    200 V AC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)