Motion
AMLS-A-D48-B1-10

YUKEN
AMLS-A-D48-B1-10

Amplifier for LSVG
Mi Item #11994606
MFR #AMLS-A-D48-B1-10
Price$5,870.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
AMLS-A-D48-B1-10

Amplifier for LSVG
Mi Item #11994606
MFR #AMLS-A-D48-B1-10

Mfr description
AMLS-A-D48-B1-10 AMPLIFIER FOR LSVG
  • ・Linear servo amplifier\n・Used with LSVG/LSVHG series servo valve\n\n
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,870.50/each

Specifications

Details

  • Ambient Temperature Range
    0°C - 50 °C
  • Humidity
    20 - 90 %Rh (No Condensation)
  • Power Supply Type
    48 V ± 2.4 V DC (200 VA or more)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)