Overview
Mfr description
AMLS-A-D48-C1-10 AMPLIFIER
- ・Linear servo amplifier\n・Used with LSVG/LSVHG series servo valve\n\n
Specifications
- Power Supply Type48 V ± 2.4 V DC (200 VA or more)
- Ambient Temperature Range0°C - 50 °C
- Humidity20 - 90 %Rh (No Condensation)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data