Overview
Mfr description
AMLS-C-D24-A1-10 FOR LSVHG-06-900 & LSVH
- ・Linear servo amplifier\n・Used with LSVG/LSVHG series servo valve\n\n
Specifications
- Power Supply Type24 V ± 1.2 V DC (100 VA or more)
- Ambient Temperature Range0°C - 50 °C
- Humidity20 - 90 %Rh (No Condensation)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data