Motion
AMN-G-10

YUKEN
AMN-G-10

Shockless Flow/Dir Amp (DC24V) Current
Mi Item #11994622
MFR #AMN-G-10
Price$869.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
AMN-G-10

Shockless Flow/Dir Amp (DC24V) Current
Mi Item #11994622
MFR #AMN-G-10

Mfr description
AMN-G-10 SHOCKLESS FLOW/DIR AMP (DC24V)
  • ・Direct Input amplifier driven by 24VDC power \n・For prop valve - shockless type \n・Used with EDFG-01 series\n\n
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$869.59/each

Specifications

Details

  • Ambient Temperature Range
    0°C - 50 °C
  • Function
    Shockless Directional\nand Flow Control Type
  • Humidity
    90 % RH or less
  • Power Supply Type
    24 V DC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)