Specifications
Dimensions
- Bore Diameter0.3750 in
- Roller Diameter1.3750 in
- Roller Width0.7500 in
Details
- Bearing ElementPlain Bearings
- Closure TypeSealed
- Product TypeCrowned & Flat Yoke Rollers
- Roller ShapeFlat
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)