Motion
AR16-FR01CS-22

YUKEN
AR16-FR01CS-22

Hydraulic Axial Piston Pump - AR, 15.8 cm³/r Displacement, Clockwise Input Rotation
Mi Item #11994644
MFR #AR16-FR01CS-22
Price$1,665.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
AR16-FR01CS-22

Hydraulic Axial Piston Pump - AR, 15.8 cm³/r Displacement, Clockwise Input Rotation
Mi Item #11994644
MFR #AR16-FR01CS-22

Mfr description
AR16-FR01CS-22 PISTON PUMP 290 - 2320 P
  • ・Piston pump - compact and low noise\n・Max. operating pressure 16MPa (2,230psi)\n・Flow rate 16cc/rev & 22cc/rev\n
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,665.11/each

Specifications

Details

  • Control Type
    Pressure Compensator
  • Displacement
    15.8 cm³/r
  • Input Rotation
    Right Hand
  • Mounting Type
    Flange
  • Port Location
    Side Port
  • Rotation Direction
    Clockwise
  • Series
    AR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)