Overview
Mfr description
0009200300 BCYR 3/4 S (YOKE, HEX W/SEALS
Specifications
- Product TypeCrowned & Flat Yoke Rollers
- Roller ShapeFlat
- Roller Diameter
- Bore Diameter
- Roller Width
- Bearing ElementPlain Bearings
- Closure TypeSealed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data