Overview
Mfr description
AR16-FR01C-S-22950 SAE 16CC AR SERIES PI
- ・Piston pump - compact and low noise\n・Max. operating pressure 16MPa (2,230psi)\n・Flow rate 16cc/rev & 22cc/rev\n
Specifications
- Port LocationSide Port
- Rotation DirectionClockwise
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data