Motion
A-S-BSG-03-2B3B-D24-L-53 LOW NOISE RELIE

YUKEN
A-S-BSG-03-2B3B-D24-L-53 LOW NOISE RELIE

Low Noise Relief Valve Sol. Controlled
MI ITEM #11994671
MFR #A-S-BSG-03-2B3B-D24-L-53 LOW NOISE RELIE
List Price$1,696.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
A-S-BSG-03-2B3B-D24-L-53 LOW NOISE RELIE

Low Noise Relief Valve Sol. Controlled
MI ITEM #11994671
MFR #A-S-BSG-03-2B3B-D24-L-53 LOW NOISE RELIE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,696.17/each for your price

Overview

Mfr description
A-S-BSG-03-2B3B-D24-L-53 LOW NOISE RELIE
  • ・Relief valve - pilot operated - low noise_x000D_\n・Max. operating pressure 25MPa (3,630psi)_x000D_\n・Max. flow rate up to 400L/min (106gpm)

Specifications

  • Maximum Operating Pressure
    25 MPa

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text