Overview
Mfr description
ASE10-CE-G200S-B00-30 205.4L/MIN/5V AC S
- ・Piston pump + AC servo motor combo\n・Compact design (Integrated pump motor)\n・Max. operating pressure up to 21MPa (3,050psi)\n・Electrical noise reduction (EMS filter)\n
Specifications
- Maximum Operating Pressure17.5 psi
- Port OrientationHorizontal
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data