Motion
ASE15W-4CE-GWS-B00-20

YUKEN
ASE15W-4CE-GWS-B00-20

302 L/min/5V AC Servo Motor Driven Pump
Mi Item #11994685
MFR #ASE15W-4CE-GWS-B00-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
ASE15W-4CE-GWS-B00-20

302 L/min/5V AC Servo Motor Driven Pump
Mi Item #11994685
MFR #ASE15W-4CE-GWS-B00-20

Mfr description
ASE15W-4CE-GWS-B00-20 302 L/MIN/5V AC SE
  • ・Piston pump + AC servo motor combo\n・Compact design (Integrated pump motor)\n・Max. operating pressure up to 21MPa (3,050psi)\n・Electrical noise reduction (EMS filter)\n
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Maximum Operating Pressure
    17.5 psi
  • Port Orientation
    Horizontal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)