Motion
ASE3-AA-G80S-B00-4002

YUKEN
ASE3-AA-G80S-B00-4002

AC Servo Motor Driven Pump
Mi Item #11994686
MFR #ASE3-AA-G80S-B00-4002
Price$19,476.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
ASE3-AA-G80S-B00-4002

AC Servo Motor Driven Pump
Mi Item #11994686
MFR #ASE3-AA-G80S-B00-4002

Mfr description
ASE3-AA-G80S-B00-4002 AC SERVO MOTOR DRI
  • ・Piston pump + AC servo motor combo\n・Compact design (Integrated pump motor)\n・Max. operating pressure up to 21MPa (3,050psi)\n・Electrical noise reduction (EMS filter)\n
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,476.21/each

Specifications

Details

  • Maximum Operating Pressure
    17.5 psi
  • Port Orientation
    Horizontal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)