Motion
ASR1-C-HWA200-A00-12

YUKEN
ASR1-C-HWA200-A00-12

AC Servo Motor Driven Pump
Mi Item #11994693
MFR #ASR1-C-HWA200-A00-12
Price$22,288.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
ASR1-C-HWA200-A00-12

AC Servo Motor Driven Pump
Mi Item #11994693
MFR #ASR1-C-HWA200-A00-12

Mfr description
ASR1-C-HWA200-A00-12 AC SERVO MOTOR DRIV
  • ・Piston pump + AC servo motor combo\n・Energy saving & quick response\n・Max. operating pressure up to 21MPa (3,050psi)\n・Displacements available up to 200cc/rev\n
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,288.30/each

Specifications

Details

  • Maximum Operating Pressure
    21 psi
  • Port Orientation
    Axial Port
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)