Overview
Mfr description
ASR1-C-HX-A00-12 AC SERVO MOTOR DRIVEN P
- ・Piston pump + AC servo motor combo\n・Energy saving & quick response\n・Max. operating pressure up to 21MPa (3,050psi)\n・Displacements available up to 200cc/rev\n
Specifications
- Maximum Operating Pressure21 psi
- Port OrientationAxial Port
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data