Motion
BSG-03-2B3B-A120-N-4890

YUKEN
BSG-03-2B3B-A120-N-4890

Hydraulic Directional Control Valve - Solenoid Operated Actuation, 120 V ac Coil
MI ITEM #11994743
MFR #BSG-03-2B3B-A120-N-4890
Your Price$855.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
BSG-03-2B3B-A120-N-4890

Hydraulic Directional Control Valve - Solenoid Operated Actuation, 120 V ac Coil
MI ITEM #11994743
MFR #BSG-03-2B3B-A120-N-4890

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$855.98/each(List $984.37)

Overview

Mfr description
BSG-03-2B3B-A120-N-4890 RELIEF VALVE SOL
  • ・Relief valve - solenoid and pilot operated \n・Max. operating pressure 25MPa (3,630psi)\n・Max. flow rate up to 400L/min (106gpm)\n

Specifications

  • Actuation
    Solenoid Operated
  • Maximum Operating Pressure
    25 psi
  • Coil Voltage
    120 V ac
  • Spool Spring Arrangement
    Spring Offset

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought