Motion
HPVE-62-1
90 mm Roller Dia., 44.50 mm Roller Width, 62 mm Point Dia.
MI ITEM #11994816
MFR #HPVE-62-1
Your Price$241.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90 mm Roller Dia., 44.50 mm Roller Width, 62 mm Point Dia.
MI ITEM #11994816
MFR #HPVE-62-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$241.31/each(List $277.50)

Overview

Mfr description
0009595200 HPVE-62-1 LOAD RUNNER

Specifications

  • Roller Diameter
  • Roller Width
  • Point Diameter
  • Stud Diameter
  • Thread Size
  • Thread Length
    27.50 mm
  • Stud Length
  • Width To Groove Center
    23 mm
  • Eccentricity
    1 mm
  • Weight
    1.57 kg
  • Manufacturer Catalog Number
    0009595200
  • Product Type
    V-Groove Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought