Overview
Mfr description
0009631100 CLRY-3 1/2-2 LOAD RUNNER
Specifications
- Product TypeCrowned & Flat Yoke Rollers
- Roller ShapeCrowned
- Roller Diameter
- Bore Diameter
- Roller Width
- Bearing ElementTapered Rollers
- Closure TypeSealed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data