Overview
Mfr description
CDSG-03-C-A100-21 SOL OPER POPPET TYPE 2
- ・Poppet type directional valve - 2 way \n・Max. operating pressure up to 21MPa (3,050psi)\n・Max. flow rate up to 50L/min (13.2gal/min)\n・CETOP D03, D05\n
Specifications
- Maximum Operating Pressure25 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data