Motion
CDST-03-C-D12-2190

YUKEN
CDST-03-C-D12-2190

Solenoid Operated Poppet Type Two-Way
Mi Item #11994895
MFR #CDST-03-C-D12-2190
Price$1,436.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
CDST-03-C-D12-2190

Solenoid Operated Poppet Type Two-Way
Mi Item #11994895
MFR #CDST-03-C-D12-2190

Mfr description
CDST-03-C-D12-2190 SOLENOID OPERATED POP
  • ・Poppet type directional valve - 2 way\n・Max. operating pressure up to 21MPa (3,050psi)\n・Max. flow rate up to 50L/min (13.2gal/min)\n・CETOP D03, D05
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,436.60/each

Specifications

Details

  • Maximum Operating Pressure
    14 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)