Overview
Mfr description
0009696400 PCR-7/8 LOAD RUNNER
Specifications
- Roller Diameter
- Roller Width
- Stud Diameter
- Stud Length
- Thread Length0.3750 in
- Thread Size3/8-24
- Manufacturer Catalog Number0009696400
- Product TypeCrowned & Flat Cam Followers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data