Overview
Mfr description
CIT-06-50-5080 70 PSI JIS IN-LINE CHECK
- ・Check valve - in-line\n・Max. operating pressure up to 25MPa (3,630psi)\n・Max. flow rate up to 230L/min (60.8gal/min)
Specifications
- Maximum Operating Pressure25 psi
- Mounting TypeThreaded Connection
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data