Overview
Mfr description
CPDG-10-04-50 PILOT CONTROL CHECK VALVE
- ・Check valve - pilot operated\n・Max. operating pressure up to 25MPa (3,630psi)\n・Max. flow rate up to 250L/min (66gal/min)
Specifications
- Maximum Operating Pressure25 psi
- Mounting TypeSub-plate Mounting
- Drain TypeInternal Drain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data