Motion
HPJE-26
26 mm Roller Dia, 20 mm Roller Width, 10 mm Stud Dia, 23 mm Stud Length
MI ITEM #11994947
MFR #HPJE-26
Your Price$123.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
26 mm Roller Dia, 20 mm Roller Width, 10 mm Stud Dia, 23 mm Stud Length
MI ITEM #11994947
MFR #HPJE-26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$123.82/each(List $142.39)

Overview

Mfr description
0009738600 HPJE-26 LOAD RUNNER

Specifications

  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Length
  • Flange Diameter
    35 mm
  • Thread Length
    13 mm
  • Flange Thickness
    5 mm
  • Thread Size
    M10 x 1
  • Manufacturer Catalog Number
    0009738600
  • Weight
    0.14 kg
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text