Motion
HPVE-26
40 mm Roller Dia., 20 mm Roller Width, 26 mm Point Dia.
MI ITEM #11994954
MFR #HPVE-26
List Price$151.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40 mm Roller Dia., 20 mm Roller Width, 26 mm Point Dia.
MI ITEM #11994954
MFR #HPVE-26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$151.07/each for your price

Overview

Mfr description
0009739200 HPVE-26 LOAD RUNNER

Specifications

  • Roller Diameter
  • Roller Width
  • Point Diameter
  • Stud Diameter
  • Thread Size
  • Thread Length
    13 mm
  • Stud Length
  • Radial Static Load Capacity
    1000 lbs
  • Width To Groove Center
    10 mm
  • Eccentricity
    0.50 mm
  • Weight
    0.25 kg
  • Manufacturer Catalog Number
    0009739200
  • Product Type
    V-Groove Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought