Motion
CPF-16-04-5090

YUKEN
CPF-16-04-5090

PO Check 2-inch Flange Mount
MI ITEM #11994960
MFR #CPF-16-04-5090
List Price$1,783.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
CPF-16-04-5090

PO Check 2-inch Flange Mount
MI ITEM #11994960
MFR #CPF-16-04-5090

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,783.41/each for your price

Overview

Mfr description
CPF-16-04-5090 PO CHECK 2-INCH FLANGE MO
  • ・Check valve - pilot operated\n・Max. operating pressure up to 25MPa (3,630psi)\n・Max. flow rate up to 250L/min (66gal/min)

Specifications

  • Maximum Operating Pressure
    25 psi
  • Mounting Type
    Flanged Connection
  • Drain Type
    Internal Drain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought