Specifications
Details
- Drain TypeExternal Drain
- Maximum Operating Pressure25 psi
- Mounting TypeFlanged Connection
Overview
Mfr description
CPF-16-E-50-50 YUKEN PILOT OP. CHECK VAL
- ・Check valve - pilot operated\n・Max. operating pressure up to 25MPa (3,630psi)\n・Max. flow rate up to 250L/min (66gal/min)