Overview
Mfr description
0009833100 CCYR 3-1/2 S (YOKE/CROWNED OD
Specifications
- Product TypeCrowned & Flat Yoke Rollers
- Roller ShapeCrowned
- Roller Diameter
- Bore Diameter
- Roller Width
- Bearing ElementNeedle Rollers
- Closure TypeSealed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data