Motion
HPC-76-9
Cam Follower - 76 mm Roller Dia, 50.4 mm Roller Width, 30 mm Stud Dia, Sealed, Carbon Steel Material
MI ITEM #11995040
MFR #HPC-76-9
Price$584.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Follower - 76 mm Roller Dia, 50.4 mm Roller Width, 30 mm Stud Dia, Sealed, Carbon Steel Material
MI ITEM #11995040
MFR #HPC-76-9

Mfr description
0009096500 HPC-76-9 LOAD RUNNER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$584.01/each

Specifications

Dimensions

  • Roller Diameter  
    76 mm
  • Roller Width  
    50.4 mm
  • Stud Diameter  
    30 mm

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Manufacturer Catalog Number
    0009096500
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)