Motion
HPCA-125-7
Cam Follower - 125 mm Roller Dia, 68 mm Roller Width, Sealed, Carbon Steel Material
Mi Item #11995049
MFR #HPCA-125-7
Price$1,045.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Follower - 125 mm Roller Dia, 68 mm Roller Width, Sealed, Carbon Steel Material
Mi Item #11995049
MFR #HPCA-125-7

Mfr description
0009401800 HPCA-125-7 LOAD RUNNER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,045.97/each

Specifications

Dimensions

  • Roller Diameter  
    125 mm
  • Roller Width  
    68 mm

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Manufacturer Catalog Number
    0009401800
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)