Motion
PLR-4-35
Cam Follower - 4.0000 in Roller Dia, 2.2500 in Roller Width, 1.5000 in Stud Dia, Open, Carbon Steel Material
MI ITEM #11995072
MFR #PLR-4-35
Price$951.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Follower - 4.0000 in Roller Dia, 2.2500 in Roller Width, 1.5000 in Stud Dia, Open, Carbon Steel Material
MI ITEM #11995072
MFR #PLR-4-35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$951.70/each

Specifications

Dimensions

  • Roller Diameter  
    4.0000 in
  • Roller Width  
    2.2500 in
  • Stud Diameter  
    1.5000 in

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Open
  • Manufacturer Catalog Number
    0009528300
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat

Overview

Mfr description
0009528300 PLR-4-35 LOAD RUNNER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought