Specifications
Details
- Maximum Operating Pressure25 psi
- Mounting TypeFlanged Connection
Overview
Mfr description
CRF-24-50-50 3" RT ANGLE CHECK FLANGE CO
- ・Check valve - right angle\n・Max. operating pressure up to 25MPa (3,630psi)\n・Max. flow rate up to 250L/min (66gal/min)