1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
YUKEN
CRG-03-5-T-30
Right Angle Check 5 psi with Adj.
Mi Item #
11995120
MFR #
CRG-03-5-T-30
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hydraulics
Hydraulic Valves
Hydraulic Check Valves
YUKEN CRG-03-5-T-30
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
YUKEN
CRG-03-5-T-30
Right Angle Check 5 psi with Adj.
Mi Item #
11995120
MFR #
CRG-03-5-T-30
Mfr description
CRG-03-5-T-30 RIGHT ANGLE CHECK 5 PSI WI
・Check valve - right angle\n・Max. operating pressure up to 25MPa (3,630psi)\n・Max. flow rate up to 250L/min (66gal/min)
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Details
Maximum Operating Pressure
25 psi
Mounting Type
Sub-plate Mounting
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items