Overview
Mfr description
DHG-04-3C6-5090 PILOT OPERATED DIR. VALV
- ・Solenoid directional valve - pilot operated\n・Max. operating pressure up to 31.5MPa (4,570psi)\n・Max. flow rate up to 1,100L/min (291gal/min)\n・CETOP D07, D08, D10
Specifications
- Maximum Operating Pressure31.5 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data