Overview
Mfr description
DMG-04-3C4-2190 MANUAL DIR A&B->T,P-BLOC
- ・Manual directional valve\n・Max. operating pressure up to 31.5MPa (4,570psi)\n・Max. flow rate up to 1,100L/min (291 gal/min)\n・CETOP D03, D05, D07, D08, D10 \n\n
Specifications
- Maximum Operating Pressure21 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data