Motion
DSG-01-2B2-A100-7090-L

YUKEN
DSG-01-2B2-A100-7090-L

Left Mtg Sol Oper Dir Valve 2-Position
MI ITEM #11995394
MFR #DSG-01-2B2-A100-7090-L
List Price$272.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
DSG-01-2B2-A100-7090-L

Left Mtg Sol Oper Dir Valve 2-Position
MI ITEM #11995394
MFR #DSG-01-2B2-A100-7090-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$272.51/each for your price

Overview

Mfr description
DSG-01-2B2-A100-7090-L LEFT MTG SOL OPER
  • ・CETOP D03 solenoid directional valve - standard\n・Max. operating pressure up to 35MPa (5,080psi)\n・Max. flow rate up to 100L/min (26.4gal/min)

Specifications

  • Maximum Operating Pressure
    35 psi
  • Manual Override Type
    Manual Override Pin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text