Motion
DSG-03-2B12B-D24-N1-50-L

YUKEN
DSG-03-2B12B-D24-N1-50-L

JIS Dir. Valve Sol. Operated
MI ITEM #11995654
MFR #DSG-03-2B12B-D24-N1-50-L
List Price$471.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
DSG-03-2B12B-D24-N1-50-L

JIS Dir. Valve Sol. Operated
MI ITEM #11995654
MFR #DSG-03-2B12B-D24-N1-50-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$471.67/each for your price

Overview

Mfr description
DSG-03-2B12B-D24-N1-50-L JIS DIR. VALVE
  • ・CETOP D05 solenoid directional valve - standard ,・Max. operating pressure up to 31.5MPa (4,570psi),・Max. flow rate up to 120L/min (31.7gal/min)

Specifications

  • Maximum Operating Pressure
    31.5 psi
  • Manual Override Type
    Manual Override Pin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text