Motion
DSG-03-2B2B-D12-N-5090-L

YUKEN
DSG-03-2B2B-D12-N-5090-L

Dir. Valve Reverse Mtg Solenoid All
MI ITEM #11995672
MFR #DSG-03-2B2B-D12-N-5090-L
Price$389.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
DSG-03-2B2B-D12-N-5090-L

Dir. Valve Reverse Mtg Solenoid All
MI ITEM #11995672
MFR #DSG-03-2B2B-D12-N-5090-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$389.24/each

Specifications

Details

  • Manual Override Type
    Manual Override Pin
  • Maximum Operating Pressure
    31.5 psi

Overview

Mfr description
DSG-03-2B2B-D12-N-5090-L DIR. VALVE REVE
  • ・CETOP D05 solenoid directional valve - standard ,・Max. operating pressure up to 31.5MPa (4,570psi),・Max. flow rate up to 120L/min (31.7gal/min)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought