Motion
DSG-03-2D2-A120-N1-50

YUKEN
DSG-03-2D2-A120-N1-50

JIS Dir Valve Sol Oper
MI ITEM #11995739
MFR #DSG-03-2D2-A120-N1-50
List Price$657.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
DSG-03-2D2-A120-N1-50

JIS Dir Valve Sol Oper
MI ITEM #11995739
MFR #DSG-03-2D2-A120-N1-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$657.01/each for your price

Overview

Mfr description
DSG-03-2D2-A120-N1-50 JIS DIR VALVE SOL
  • ・CETOP D05 solenoid directional valve - standard ,・Max. operating pressure up to 31.5MPa (4,570psi),・Max. flow rate up to 120L/min (31.7gal/min)

Specifications

  • Maximum Operating Pressure
    31.5 psi
  • Manual Override Type
    Manual Override Pin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought