Motion
DSHG-03-3C2-E-R2-A120-1490

YUKEN
DSHG-03-3C2-E-R2-A120-1490

Dir. Valve Pilot Operated with Stroke
MI ITEM #11995850
MFR #DSHG-03-3C2-E-R2-A120-1490
List Price$1,207.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
DSHG-03-3C2-E-R2-A120-1490

Dir. Valve Pilot Operated with Stroke
MI ITEM #11995850
MFR #DSHG-03-3C2-E-R2-A120-1490

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,207.46/each for your price

Overview

Mfr description
DSHG-03-3C2-E-R2-A120-1490 DIR. VALVE PI
  • ・CETOP D05 solenoid directional 2-stage valve - standard\n・Max. operating pressure up to 25MPa (3,630psi)\n・Max. flow rate up to 160L/min (42.3gal/min)\n

Specifications

  • Maximum Operating Pressure
    25 psi
  • Manual Override Type
    Manual Override Pin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought