Motion
DSHG-04-2B2-C1C2-A120-N-5290

YUKEN
DSHG-04-2B2-C1C2-A120-N-5290

Pilot Oper Dir With Chokes
MI ITEM #11995919
MFR #DSHG-04-2B2-C1C2-A120-N-5290
List Price$1,367.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
DSHG-04-2B2-C1C2-A120-N-5290

Pilot Oper Dir With Chokes
MI ITEM #11995919
MFR #DSHG-04-2B2-C1C2-A120-N-5290

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,367.67/each for your price

Overview

Mfr description
DSHG-04-2B2-C1C2-A120-N-5290 PILOT OPER
  • ・CETOP D08 solenoid directional 2-stage valve - standard\n・Max. operating pressure up to 31.5MPa (4,570psi)\n・Max. flow rate up to 300L/min (79.3gal/min)\n

Specifications

  • Maximum Operating Pressure
    31.5 psi
  • Manual Override Type
    Manual Override Pin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought