Motion
DSHG-04-2B2-D24-N1-52

YUKEN
DSHG-04-2B2-D24-N1-52

Hydraulic Directional Control Valve - Pilot Operated Actuation, 24 V dc Coil
Mi Item #11995923
MFR #DSHG-04-2B2-D24-N1-52
Price$963.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
DSHG-04-2B2-D24-N1-52

Hydraulic Directional Control Valve - Pilot Operated Actuation, 24 V dc Coil
Mi Item #11995923
MFR #DSHG-04-2B2-D24-N1-52

Mfr description
DSHG-04-2B2-D24-N1-52 DIR VALVE PILOT OP
  • ・CETOP D08 solenoid directional 2-stage valve - standard\n・Max. operating pressure up to 31.5MPa (4,570psi)\n・Max. flow rate up to 300L/min (79.3gal/min)\n
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$963.42/each

Specifications

Details

  • Actuation
    Pilot Operated
  • Coil Voltage
    24 V dc
  • Manual Override Type
    Manual Override Pin
  • Maximum Operating Pressure
    31.5 psi
  • Spool Spring Arrangement
    Spring Offset
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)